Zoro Homepage

Acetic Anhydride, 500ml

  • Mfr # A1668-500ML

  • Zoro # G8294489


product price: $205.99
/ea
Free Shipping & Returns

Key Features

CAS Number
108-24-7
Shipping Restrictions
Class 8/6.1, HS 2915.40.5050, PG III, UN2922
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1668-500ML
Zoro #
G8294489
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Acetic Anhydride
CAS Number
108-24-7
Shipping Restrictions
Class 8/6.1, HS 2915.40.5050, PG III, UN2922
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C4H6O3
Molecular Weight
102.09 F.W.
Chemical Grade
Lab
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Acetic Anhydride
Form
Liquid
Container Material
Clear Glass
Features
Moisture Sensitive
Concentration
7.7 to 8.6% w/w
MDL Number
MFCD00008705
Storage Temperature - Maximum
22 Degrees C
Volume
500 mL
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
A
Quantity
500

Description

Acetic Anhydride, Concentration 7.7 to 8.6 Percent w/w, CAS Number 108-24-7, Molecular Weight 102.09 F.W., Chemical Formula C4H6O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8/6.1, HS 2915.40.5050, PG III, UN2922, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.