Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acetoin, 500g

  • Mfr # H0225-500G

  • Zoro # G8168918


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
88.11
Chemical Formula
C4H8O2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0225-500G
Zoro #
G8168918
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Acetoin
Molecular Weight
88.11
Chemical Formula
C4H8O2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN2621, Acetyl Methyl Carbinol, 3, PG III
CAS Number
513-86-0
Shelf Life
24 mo

Description

Acetoin, CAS Number 513-86-0, Molecular Weight 88.11 F.W., Chemical Formula C4H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 3, HS n.o. 2914.50.5000, PG III, UN2621

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.