Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acetoxycinnamic Acid, 1g

  • Mfr # A2390-25G

  • Zoro # G8166888


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Formula
C9H8O2
Chemical Container Type
Bottle
CAS Number
492-38-6
Molecular Weight
148.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2390-25G
Zoro #
G8166888
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Atropic Acid
Chemical Grade
Reagent
Chemical Formula
C9H8O2
Chemical Container Type
Bottle
CAS Number
492-38-6
Molecular Weight
148.16
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Atropic Acid, CAS Number 492-38-6, Molecular Weight 148.16 F.W., Chemical Formula C9H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2916.39.7900

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.