Zoro Homepage

Acetyl Bromide, 500g

  • Mfr # A0080-500G

  • Zoro # G8137162


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN1716, Acetyl Bromide, 8, PG II
Chemical Container Size
500 g
CAS Number
506-96-7
Chemical Grade
Reagent
Chemical Formula
CH3COBr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0080-500G
Zoro #
G8137162
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Acetyl Bromide
Shipping Restrictions
UN1716, Acetyl Bromide, 8, PG II
CAS Number
506-96-7
Chemical Grade
Reagent
Chemical Formula
CH3COBr
Molecular Weight
F.W. 122.95
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Acetyl Bromide, CAS Number 506-96-7, Molecular Weight 122.95 F.W., Chemical Formula C2H3BrO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2915.90.5050, PG II, UN1716

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.