Zoro Homepage
This item is Discontinued.
Spectrum Acetyl Iodide, 25g A0095-25G

Acetyl Iodide, 25g (Discontinued)

  • Mfr # A0095-25G
  • Zoro # G8171998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0095-25G
Zoro #
G8171998
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Acetyl Iodide
CAS Number
507-02-8
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
F.W. 169.95
Chemical Grade
Reagent
Chemical Formula
C2H3IO
Shipping Restrictions
UN1898, Acetyl Iodide, 8, PG II
Chemical Container Material
Clear Glass

Description

Acetyl Iodide, CAS Number 507-02-8, Molecular Weight F.W. 169.95, Chemical Formula C2H3IO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1898, Acetyl Iodide, 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.