Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acetylcholine Chloride, 500g

  • Mfr # A0084-500G

  • Zoro # G8099539


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
Chemical Formula
C7H16ClNO2
Molecular Weight
F.W. 181.66
Chemical Container Material
Amber Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0084-500G
Zoro #
G8099539
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Acetylcholine Chloride
Chemical Formula
C7H16ClNO2
Molecular Weight
F.W. 181.66
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
60-31-1
Chemical Grade
Reagent
Container Material
Amber Glass

Description

Acetylcholine Chloride, CAS Number 60-31-1, Molecular Weight 181.66 F.W., Chemical Formula C7H16ClNO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2915.39.3500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.