This item is Discontinued.

Spectrum Chemical Acetylcysteine, USP, 100g AC126-100GM06

Acetylcysteine, USP, 100g (Discontinued)

  • Mfr # AC126-100GM06
  • Zoro # G8039372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC126-100GM06
Zoro #
G8039372
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Acetylcysteine, USP
Chemical Container Material
Plastic
CAS Number
616-91-1
Chemical Grade
USP
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
F.W. 163.20
Chemical Formula
C5H9NO3S

Description

Acetylcysteine, USP, CAS Number 616-91-1, Molecular Weight F.W. 163.20, Chemical Formula C5H9NO3S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.