Zoro Homepage
This item is Discontinued.
Spectrum Acetylpyridine, 250mL A0111-250ML

Acetylpyridine, 250mL (Discontinued)

  • Mfr # A0111-250ML
  • Zoro # G8175069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0111-250ML
Zoro #
G8175069
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 mL

Details

Item
2-Acetylpyridine
Molecular Weight
121.14
Chemical Grade
Reagent
CAS Number
1122-62-9
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C5H4NCOCH3

Description

2-Acetylpyridine, CAS Number 1122-62-9, Molecular Weight 121.14, Chemical Formula C5H4NCOCH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mL, Chemical Family Type Solvents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.