Zoro Homepage
This item is Discontinued.
Spectrum Acid Brown M, 25g E0228-25G

Acid Brown M, 25g (Discontinued)

  • Mfr # E0228-25G
  • Zoro # G7954648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0228-25G
Zoro #
G7954648
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Acid Brown M
Molecular Weight
622.53
Chemical Formula
C26H16N4Na2O8S2
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
5850-16-8

Description

Acid Brown M, CAS Number 5850-16-8, Molecular Weight 622.53, Chemical Formula C26H16N4Na2O8S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.