Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acid Red 52, 25g

  • Mfr # A0600-25G

  • Zoro # G8260572


product price: $139.99
/ea
Free Shipping & Returns

Key Features

CAS Number
3520-42-1
Chemical Grade
Reagent
Molecular Weight
F.W. 580.66
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0600-25G
Zoro #
G8260572
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Acid Red 52
CAS Number
3520-42-1
Chemical Grade
Reagent
Molecular Weight
F.W. 580.66
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C27H29N2NaO7S2

Description

Acid Red 52, CAS Number 3520-42-1, Molecular Weight 580.65 F.W., Chemical Formula C27H29N2NaO7S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 3204.12.2000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.