Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acridinecarboxylic Acid, 5g

  • Mfr # A1505-1G

  • Zoro # G8160229


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
1 g
Chemical Grade
Reagent
CAS Number
332927-03-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1505-1G
Zoro #
G8160229
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
9-Acridinecarboxylic Acid
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
332927-03-4
Molecular Weight
223.23
Chemical Formula
C14H9NO2.xH2O
Chemical Container Material
Clear Glass

Description

9-Acridinecarboxylic Acid, CAS Number 332927-03-4, Molecular Weight 223.23, Chemical Formula C14H9NO2.xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.