Zoro Homepage

Acriflavine, 25g

  • Mfr # A0134-25G

  • Zoro # G8157709


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Size
25 g
Chemical Container Type
Bottle
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solidd, n.o.s., 9, PG III
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0134-25G
Zoro #
G8157709
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Acriflavine
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solidd, n.o.s., 9, PG III
Chemical Grade
Reagent
CAS Number
8048-52-0
Chemical Container Material
Clear Glass

Description

Acriflavine, CAS Number 8048-52-0, Chemical Formula C14H14ClN3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS 2933.99.7900

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.