Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylamide Monomer, 25g

  • Mfr # A0139-25G

  • Zoro # G8122733


product price: $27.79
/ea

Key Features

CAS Number
79-06-1
Chemical Container Type
Bottle
Molecular Weight
F.W. 71.08
Chemical Container Size
25 g
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0139-25G
Zoro #
G8122733
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Acrylamide Monomer
CAS Number
79-06-1
Chemical Container Type
Bottle
Molecular Weight
F.W. 71.08
Chemical Grade
Reagent
Chemical Formula
C3H5NO
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2074, Acrylamide, Solidd, 6.1, PG III
Shelf Life
24 mo

Description

Acrylamide Monomer, CAS Number 79-06-1, Molecular Weight F.W. 71.08, Chemical Formula C3H5NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2074, Acrylamide, Solidd, 6.1, PG III

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.