Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylamido Methylpropanesulfonic Acd

  • Mfr # A0926-25G

  • Zoro # G8147288


product price: $27.79
/ea

Key Features

Chemical Container Type
Bottle
Chemical Formula
C7H13NO4S
Chemical Grade
Reagent
Shipping Restrictions
UN2585, Alkylsulphonic Acids, Solid with 5% or Less Free Sulphuric Acid, 8, PG III
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0926-25G
Zoro #
G8147288
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Acrylamido-2-Methylpropanesulfonic Acid
Chemical Container Type
Bottle
Chemical Formula
C7H13NO4S
Chemical Grade
Reagent
Shipping Restrictions
UN2585, Alkylsulphonic Acids, Solid with 5% or Less Free Sulphuric Acid, 8, PG III
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
15214-89-8
Molecular Weight
207.24

Description

2-Acrylamido-2-Methylpropanesulfonic Acid, CAS Number 15214-89-8, Molecular Weight 207.24 F.W., Chemical Formula C7H13NO4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2924.19.1150, PG III, UN3261

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.