Zoro Homepage
This item is Discontinued.
Spectrum Acrylic Acid, 25g A0127-500G

Acrylic Acid, 25g (Discontinued)

  • Mfr # A0127-500G
  • Zoro # G8224577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0127-500G
Zoro #
G8224577
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Trans-Aconitic Acid
Molecular Weight
174.11
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
4023-65-8
Chemical Formula
C6H6O6
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Product Type
trans-Aconitic Acid

Description

trans-Aconitic Acid, CAS Number 4023-65-8, Molecular Weight 174.11, Chemical Formula C6H6O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.