Acrylic Acid, 500g
Mfr # A0141-25G
Zoro # G8213867
product price: $38.19
/eaKey Features
Shipping Restrictions
UN2218, Acrylic Acid, Stabilized, 8 (3), PG II
Chemical Container Size
25 g
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0141-25G
Zoro #
G8213867
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Acrylic Acid
Shipping Restrictions
UN2218, Acrylic Acid, Stabilized, 8 (3), PG II
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
72.06
Chemical Container Type
Bottle
Chemical Formula
C3H4O2
CAS Number
79-10-7
Description
Acrylic Acid, CAS Number 79-10-7, Molecular Weight 72.06 F.W., Chemical Formula C3H4O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions Class 8/3, HS 2916.11.0000, PG II, UN2218
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.