Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylonitrile, 500mL

  • Mfr # A0146-500ML

  • Zoro # G8187249


product price: $42.69
/ea

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
UN1093, Acrylonitrile, Stabilized, 3 (6.1), PG I
Chemical Container Size
500 mL
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0146-500ML
Zoro #
G8187249
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Acrylonitrile
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
UN1093, Acrylonitrile, Stabilized, 3 (6.1), PG I
Chemical Container Type
Bottle
CAS Number
107-13-1
Molecular Weight
53.06
Chemical Grade
Reagent
Chemical Formula
C3H3N

Description

Acrylonitrile, CAS Number 107-13-1, Molecular Weight 53.06 F.W., Chemical Formula C3H3N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions Class 3/6.1, HS 2926.10.0000, PG I, UN1093

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.