Shop SPECTRUM
See all product information
Create Account
Adenine, 5g, CAS 73-24-5, Amber Glass
- Mfr # AD105-5GM
- Zoro # G7978107
product price:Â
$
92.69
/ea
Key Features
Chemical Container Type
Bottle
CAS Number
73-24-5
Chemical Container Material
Amber Glass
Chemical Formula
C5H5N5
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD105-5GM
- Zoro #
- G7978107
- UPC #
- -
- Country of Origin
- United States
- Item
- Adenine
- Chemical Container Type
- Bottle
- CAS Number
- 73-24-5
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C5H5N5
- Chemical Grade
- Reagent
- Concentration
- 100 %
- Shelf Life
- 24 mo
- Molecular Weight
- 135.14
- Shipping Restrictions
- UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
- Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 5 g
Description
Adenine, Concentration 100 Percent, CAS Number 73-24-5, Molecular Weight 135.14, Chemical Formula C5H5N5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.