Adenosine 3, Cyclic Monophosphate, 5g
Mfr # A2381-5G
Zoro # G8241322
product price: $518.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Formula
C10H12N5O6P
Chemical Grade
Reagent
CAS Number
60-92-4
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A2381-5G
Zoro #
G8241322
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Adenosine 3',5'-Cyclic Monophosphate
Chemical Container Type
Bottle
Chemical Formula
C10H12N5O6P
Chemical Grade
Reagent
CAS Number
60-92-4
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
F.W. 329.21
Description
Adenosine 3',5'-Cyclic Monophosphate, CAS Number 60-92-4, Molecular Weight F.W. 329.21, Chemical Formula C10H12N5O6P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.