Adenosine Diphosphate Disodium Salt
Mfr # A0626-100MG
Zoro # G8176557
product price: $48.89
/eaKey Features
CAS Number
16178-48-6
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 507.20
Chemical Container Type
Bottle
Shelf Life
24 mo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0626-100MG
Zoro #
G8176557
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 mg
Details
Item
Adenosine 5'-Diphosphate Disodium Salt
CAS Number
16178-48-6
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 507.20
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C10H13N5O10P2Na2¿2H2O
Description
Adenosine 5'-Diphosphate Disodium Salt, Concentration 10 Percent (Maximum), CAS Number 16178-48-6, Molecular Weight 471.17 F.W., Chemical Formula C10H13N5Na2O10P2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS 2934.99.4400
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.