Adenosine Diphosphate Disodium Salt
Mfr # A0626-1G
Zoro # G8170038
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 507.20
Chemical Container Material
Clear Glass
CAS Number
16178-48-6
Chemical Formula
C10H13N5O10P2Na2¿2H2O
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A0626-1G
Zoro #
G8170038
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
Adenosine 5'-Diphosphate Disodium Salt
Molecular Weight
F.W. 507.20
Chemical Container Material
Clear Glass
CAS Number
16178-48-6
Chemical Formula
C10H13N5O10P2Na2¿2H2O
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Description
Adenosine 5'-Diphosphate Disodium Salt, CAS Number 16178-48-6, Molecular Weight F.W. 507.20, Chemical Formula C10H13N5O10P2Na2�2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.