Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adenosine Triphosphate Disdm Salt, 25g

  • Mfr # A0157-25G

  • Zoro # G8290289


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 551.15 + xH Less Than- Greater Than2 Less Thanp Greater ThanO
Chemical Container Type
Bottle
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0157-25G
Zoro #
G8290289
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Adenosine 5'-Triphosphate Disodium Salt
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 551.15 + xH Less Than- Greater Than2 Less Thanp Greater ThanO
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
34369-07-8
Chemical Formula
C10H14N5O13P3Na2¿xH2O

Description

Adenosine 5'-Triphosphate Disodium Salt, Concentration 12 Percent (Maximum), CAS Number 34369-07-8, Molecular Weight 551.14 F.W., Chemical Formula C10H14N5Na2O13P3¿xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2934.99.9001

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.