Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adenylic Acid, 1g

  • Mfr # A0141-500G

  • Zoro # G8295399


product price: $69.29
/ea

Key Features

CAS Number
79-10-7
Chemical Grade
Reagent
Chemical Formula
C3H4O2
Shelf Life
24 mo
Shipping Restrictions
UN2218, Acrylic Acid, Stabilized, 8 (3), PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0141-500G
Zoro #
G8295399
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Acrylic Acid
CAS Number
79-10-7
Chemical Grade
Reagent
Chemical Formula
C3H4O2
Shelf Life
24 mo
Shipping Restrictions
UN2218, Acrylic Acid, Stabilized, 8 (3), PG II
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
72.06

Description

Acrylic Acid, CAS Number 79-10-7, Molecular Weight 72.06 F.W., Chemical Formula C3H4O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions Class 8/3, HS 2916.11.0000, PG II, UN2218

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.