Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adipic Dihydrazide, 250g

  • Mfr # A0170-250G

  • Zoro # G8145188


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C6H14N4O2
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
1071-93-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0170-250G
Zoro #
G8145188
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Adipic Dihydrazide
Chemical Formula
C6H14N4O2
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
1071-93-8
Molecular Weight
F.W. 174.20
Shelf Life
24 mo

Description

Adipic Dihydrazide, CAS Number 1071-93-8, Molecular Weight 174.2 F.W., Chemical Formula C6H14N4O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 9, HS 2917.19.7050, PG III, UN3077

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.