Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Agmatine Sulfate, 100mg

  • Mfr # A0310-100MG

  • Zoro # G8217793


product price: $36.19
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 228.27
CAS Number
2482-00-0
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0310-100MG
Zoro #
G8217793
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Agmatine Sulfate
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 228.27
CAS Number
2482-00-0
Shelf Life
24 mo
Chemical Formula
C5H14N4¿H2SO4
Chemical Grade
Reagent

Description

Agmatine Sulfate, CAS Number 2482-00-0, Molecular Weight 228.27 F.W., Chemical Formula C5H14N4¿H2SO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS 2925.29.9000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.