Alcohol Dehydrogenase, 10mg
Mfr # A0200-10MG
Zoro # G8183493
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
CAS Number
9031-72-5
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Size
10 mg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0200-10MG
Zoro #
G8183493
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
10 mg
Details
Item
Alcohol-Dehydrogenase
Chemical Container Material
Clear Glass
CAS Number
9031-72-5
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Description
Alcohol-Dehydrogenase, CAS Number 9031-72-5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2918.19.9000
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.