Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alendronic Acid, 25g

  • Mfr # A2120-5G

  • Zoro # G8257039


product price: $99.75
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 g
CAS Number
66376-36-1
Chemical Formula
C4H13NO7P2
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s., 8, PG III
Molecular Weight
249.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2120-5G
Zoro #
G8257039
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Alendronic Acid
CAS Number
66376-36-1
Chemical Formula
C4H13NO7P2
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s., 8, PG III
Molecular Weight
249.1
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Alendronic Acid, CAS Number 66376-36-1, Molecular Weight 249.1 F.W., Chemical Formula C4H13NO7P2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2931.90.9052, PG III, UN1759

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.