Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aleuritic Acid, 5g

  • Mfr # A1291-25G

  • Zoro # G8101042


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C8H7NO4
Molecular Weight
181.15
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
10312-55-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1291-25G
Zoro #
G8101042
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Aminoterephthalic Acid
Chemical Formula
C8H7NO4
Molecular Weight
181.15
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
10312-55-7
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

2-Aminoterephthalic Acid, CAS Number 10312-55-7, Molecular Weight 181.15 F.W., Chemical Formula C8H7NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions HS 2922.49.3700

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.