Shop SPECTRUM
See all product information
Create Account
All-Trans-Retinal, 1g, CAS 116-31-4
- Mfr # R3041-1GM
- Zoro # G7961797
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Concentration
100 %
Chemical Grade
Reagent
Chemical Container Size
1 g
Shelf Life
24 mo
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R3041-1GM
- Zoro #
- G7961797
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- All-Trans-Retinal
- Concentration
- 100 %
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 116-31-4
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C20H28O
- Molecular Weight
- 284.44
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Description
All-Trans-Retinal, Concentration 100 Percent, CAS Number 116-31-4, Molecular Weight 284.44, Chemical Formula C20H28O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.