Shop SPECTRUM
See all product information
Create Account
Allantoin, Pwdr, 100g
- Mfr # AL213-100GM
- Zoro # G7930811
product price:Â
$
46.59
/ea
Key Features
CAS Number
97-59-6
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
158.12
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL213-100GM
- Zoro #
- G7930811
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Allantoin, Powder
- CAS Number
- 97-59-6
- Chemical Grade
- Lab
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 158.12
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Formula
- C4H6N4O3
- Container Material
- Poly
Description
Allantoin, Powder, CAS Number 97-59-6, Molecular Weight 158.12, Chemical Formula C4H6N4O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.