Zoro Homepage

Allantoin, Pwdr, 2.5kg

  • Mfr # AL213-2.5KG

  • Zoro # G8068711


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Chemical Container Material
Plastic
Molecular Weight
158.12
Chemical Formula
C4H6N4O3
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL213-2.5KG
Zoro #
G8068711
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Allantoin, Powder
Chemical Grade
Lab
Chemical Container Material
Plastic
Molecular Weight
158.12
Chemical Formula
C4H6N4O3
Chemical Container Type
Bottle
CAS Number
97-59-6
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Container Material
Poly

Description

Allantoin, Powder, CAS Number 97-59-6, Molecular Weight 158.12, Chemical Formula C4H6N4O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.