Zoro Homepage

Allyl Acetate, 25mL

  • Mfr # A0020-25ML

  • Zoro # G8129961


product price: $63.59
/ea

Key Features

Chemical Container Size
25 mL
CAS Number
591-87-7
Chemical Grade
Reagent
Chemical Formula
C5H8O2
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0020-25ML
Zoro #
G8129961
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Allyl Acetate
CAS Number
591-87-7
Chemical Grade
Reagent
Chemical Formula
C5H8O2
Chemical Container Material
Clear Glass
Molecular Weight
100.12
Shelf Life
24 mo
Shipping Restrictions
UN2333, Allyl Acetate, 3, PG II
Chemical Container Type
Bottle

Description

Allyl Acetate, CAS Number 591-87-7, Molecular Weight 100.12, Chemical Formula C5H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2333, Allyl Acetate, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.