Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allyl Bromide, 25g

  • Mfr # B0643-25G

  • Zoro # G8281082


product price: $38.69
/ea

Key Features

Chemical Formula
C3H5Br
Shipping Restrictions
UN1099, Allyl Bromide, 3, PG I
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B0643-25G
Zoro #
G8281082
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Allyl Bromide
Chemical Formula
C3H5Br
Shipping Restrictions
UN1099, Allyl Bromide, 3, PG I
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
106-95-6
Molecular Weight
F.W. 120.98
Chemical Container Material
Clear Glass

Description

Allyl Bromide, CAS Number 106-95-6, Molecular Weight F.W. 120.98, Chemical Formula C3H5Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1099, Allyl Bromide, 3, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.