Zoro Homepage

Allyl Bromide, 500g

  • Mfr # B0643-500G

  • Zoro # G8239633


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
500 g
Chemical Formula
C3H5Br
Shelf Life
24 mo
Molecular Weight
F.W. 120.98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0643-500G
Zoro #
G8239633
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Allyl Bromide
Chemical Container Material
Clear Glass
Chemical Formula
C3H5Br
Shelf Life
24 mo
Molecular Weight
F.W. 120.98
CAS Number
106-95-6
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN1099, Allyl Bromide, 3, PG I

Description

Allyl Bromide, CAS Number 106-95-6, Molecular Weight 120.98 F.W., Chemical Formula C3H5Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 3/6.1, HS 2903.39.2050, PG I, UN1099

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.