Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allyl Butyl Ether, 25ml

  • Mfr # A1481-25ML

  • Zoro # G8252087


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
F.W. 114.19
CAS Number
3739-64-8
Shipping Restrictions
UN3271, Ethers, n.o.s., 3, PG II
Chemical Container Size
25 mL
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1481-25ML
Zoro #
G8252087
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Allyl Butyl Ether
Molecular Weight
F.W. 114.19
CAS Number
3739-64-8
Shipping Restrictions
UN3271, Ethers, n.o.s., 3, PG II
Shelf Life
24 mo
Chemical Formula
C7H14O
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

Allyl Butyl Ether, CAS Number 3739-64-8, Molecular Weight 114.19 F.W., Chemical Formula C7H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2909.19.1800, PG II, UN3271

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.