Allyl Ether, 500mL
Mfr # A0229-500ML
Zoro # G8123768
product price: $802.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Grade
Reagent
Shipping Restrictions
UN2360, Diallyl Ether, 3, PG II
Molecular Weight
98.15
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0229-500ML
Zoro #
G8123768
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
Allyl Ether
Shelf Life
24 mo
Chemical Grade
Reagent
Shipping Restrictions
UN2360, Diallyl Ether, 3, PG II
Molecular Weight
98.15
Chemical Container Type
Bottle
Chemical Formula
C6H10O
Chemical Container Material
Clear Glass
CAS Number
557-40-4
Description
Allyl Ether, CAS Number 557-40-4, Molecular Weight 98.15 F.W., Chemical Formula C6H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions Class 3/6.1, HS 2909.19.1800, PG II, UN2360
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.