Zoro Homepage
This item is Discontinued.
Spectrum Allyl Mercaptan, 25ml A0777-25ML

Allyl Mercaptan, 25ml (Discontinued)

  • Mfr # A0777-25ML
  • Zoro # G8130311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0777-25ML
Zoro #
G8130311
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Allyl Mercaptan
Shipping Restrictions
UN1228, Mercaptans, Liquid, Flammable, Toxic, n.o.s. (Allyl Mercaptan), 3, PG II
CAS Number
870-23-5
Chemical Formula
C3H6S
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 74.15
Chemical Container Type
Bottle

Description

Allyl Mercaptan, CAS Number 870-23-5, Molecular Weight F.W. 74.15, Chemical Formula C3H6S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1228, Mercaptans, Liquid, Flammable, Toxic, n.o.s. (Allyl Mercaptan), 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.