Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allyl Thiourea, 25g

  • Mfr # A0220-25G

  • Zoro # G8296403


product price: $61.89
/ea

Key Features

Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Allylthiourea), 6.1, PG III
Chemical Formula
C4H8N2S
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0220-25G
Zoro #
G8296403
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1-Allyl-2-Thiourea
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Allylthiourea), 6.1, PG III
Chemical Formula
C4H8N2S
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
109-57-9
Molecular Weight
F.W. 116.19
Chemical Grade
Reagent

Description

1-Allyl-2-Thiourea, CAS Number 109-57-9, Molecular Weight 116.18 F.W., Chemical Formula C4H8N2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2930.90.9251, PG III, UN2811

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.