Zoro Homepage

Allylmagnesium Bromide, 100ml

  • Mfr # A0963-100ML

  • Zoro # G8182102


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C3H5BrMg
Molecular Weight
F.W. 145.28
CAS Number
1730-25-2
Shipping Restrictions
UN3399, Organometallic Substance, Liquid, Water-Reactive, Flammable, 4.3, PG I
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0963-100ML
Zoro #
G8182102
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mL

Details

Item
Allylmagnesium Bromide
Chemical Formula
C3H5BrMg
Molecular Weight
F.W. 145.28
CAS Number
1730-25-2
Shipping Restrictions
UN3399, Organometallic Substance, Liquid, Water-Reactive, Flammable, 4.3, PG I
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent

Description

Allylmagnesium Bromide, CAS Number 1730-25-2, Molecular Weight F.W. 145.28, Chemical Formula C3H5BrMg, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3399, Organometallic Substance, Liquid, Water-Reactive, Flammable, 4.3, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.