Alpha, Alpha Bis(4 Aminophenyl) 1, 25g
Mfr # B1562-25G
Zoro # G7943542
product price: $84.19
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Molecular Weight
F.W. 344.50
CAS Number
2716-10-1
Chemical Formula
C24H28N2
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1562-25G
Zoro #
G7943542
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Alpha,alpha'-Bis(4-Aminophenyl)-1,4-Diisopropylbenzene
Chemical Container Type
Bottle
Molecular Weight
F.W. 344.50
CAS Number
2716-10-1
Chemical Formula
C24H28N2
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Description
Alpha,alpha'-Bis(4-Aminophenyl)-1,4-Diisopropylbenzene, CAS Number 2716-10-1, Molecular Weight 344.5 F.W., Chemical Formula C24H28N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2921.59.8090
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.