Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alpha Amino Gamma Butyrolactone

  • Mfr # A1445-1G

  • Zoro # G8236151


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Molecular Weight
F.W. 137.56
Chemical Container Size
1 g
Chemical Container Material
Clear Glass
Chemical Formula
C4H7NO2.HCl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1445-1G
Zoro #
G8236151
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
(S)-(-)-Alpha-Amino-Gamma-Butyrolactone Hydrochloride
Chemical Grade
Reagent
Molecular Weight
F.W. 137.56
Chemical Container Material
Clear Glass
Chemical Formula
C4H7NO2.HCl
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
2185-03-7

Description

(S)-(-)-Alpha-Amino-Gamma-Butyrolactone Hydrochloride, CAS Number 2185-03-7, Molecular Weight 137.56 F.W., Chemical Formula C4H7NO2¿HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2932.20.5050

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.