Shop SPECTRUM
See all product information
Create Account
Alpha-Caryophllene, 1mL, Glass
- Mfr # C2990-1ML
- Zoro # G8006658
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 mL
Chemical Container Material
Clear Glass
Chemical Formula
C15H24
CAS Number
6753-98-6
Molecular Weight
204.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2990-1ML
- Zoro #
- G8006658
- UPC #
- -
- Country of Origin
- United States
- Item
- Alpha-Caryophyllene
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C15H24
- CAS Number
- 6753-98-6
- Molecular Weight
- 204.35
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Concentration
- 93+%
- Container Material
- Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 1 mL
Description
Alpha-Caryophllene, 93+ Percent, Concentration 100 Percent, CAS Number 6753-98-6, Molecular Weight 204.35, Chemical Formula C15H24, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 mL, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.