Alpha-Hexylcinnamaldehyde, 25mL
Mfr # H0685-25ML
Zoro # G8159361
product price: $52.69
/eaKey Features
Molecular Weight
216.32
Shelf Life
24 mo
Chemical Formula
C15H20O
Chemical Container Size
25 mL
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H0685-25ML
Zoro #
G8159361
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Alpha-Hexylcinnamaldehyde
Molecular Weight
216.32
Shelf Life
24 mo
Chemical Formula
C15H20O
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
101-86-0
Chemical Grade
Reagent
Description
Alpha-Hexylcinnamaldehyde, CAS Number 101-86-0, Molecular Weight 216.32 F.W., Chemical Formula C15H20O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2912.29.6090
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.