Zoro Homepage

Aluminum Isopropoxide, 100g

  • Mfr # A0246-100G

  • Zoro # G8165777


product price: $38.69
/ea

Key Features

Chemical Container Type
Bottle
CAS Number
555-31-7
Chemical Formula
Al[OCH(CH3)2]3
Molecular Weight
F.W. 204.25
Chemical Container Size
100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0246-100G
Zoro #
G8165777
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 g

Details

Item
Aluminum Isopropoxide
Chemical Container Type
Bottle
CAS Number
555-31-7
Chemical Formula
Al[OCH(CH3)2]3
Molecular Weight
F.W. 204.25
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
UN2925, Flammable Solid, Corrosive, Organic, n.o.s., 4.1, PG II
Chemical Grade
Reagent

Description

Aluminum Isopropoxide, CAS Number 555-31-7, Molecular Weight F.W. 204.25, Chemical Formula Al[OCH(CH3)2]3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2925, Flammable Solid, Corrosive, Organic, n.o.s., 4.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.