Zoro Homepage

Aluminum Isopropoxide, 500g

  • Mfr # A0246-500G

  • Zoro # G8264343


product price: $63.59
/ea

Key Features

Chemical Formula
Al[OCH(CH3)2]3
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Size
500 g
Molecular Weight
F.W. 204.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0246-500G
Zoro #
G8264343
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Aluminum Isopropoxide
Chemical Formula
Al[OCH(CH3)2]3
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
F.W. 204.25
Shelf Life
24 mo
Shipping Restrictions
UN2925, Flammable Solid, Corrosive, Organic, n.o.s., 4.1, PG II
Chemical Container Material
Clear Glass
CAS Number
555-31-7

Description

Aluminum Isopropoxide, CAS Number 555-31-7, Molecular Weight F.W. 204.25, Chemical Formula Al[OCH(CH3)2]3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2925, Flammable Solid, Corrosive, Organic, n.o.s., 4.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.