Aluminum Sec Butoxide, 25g
Mfr # A0244-25G
Zoro # G8146588
product price: $36.69
/eaKey Features
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG III
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
F.W. 246.33
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0244-25G
Zoro #
G8146588
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Aluminum Sec-Butoxide
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG III
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
F.W. 246.33
Chemical Container Material
Clear Glass
CAS Number
2269-22-9
Chemical Container Type
Bottle
Chemical Formula
C12H27AlO3
Description
Aluminum Sec-Butoxide, CAS Number 2269-22-9, Molecular Weight 246.33 F.W., Chemical Formula C12H27AlO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 3/6.1, HS 2931.90.9052, PG III, UN1992
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.