Aluminumiii) Chloride, 100g
Mfr # A1831-100G
Zoro # G8159599
product price: $53.19
/eaKey Features
Chemical Container Material
Clear Glass
Chemical Formula
AlCl3
Chemical Container Size
100 g
Chemical Grade
Reagent
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1831-100G
Zoro #
G8159599
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 g
Details
Item
Aluminum(Iii) Chloride
Chemical Container Material
Clear Glass
Chemical Formula
AlCl3
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN1726, Aluminum Chloride, AnHydrous, 8, PG II
Shelf Life
24 mo
Molecular Weight
F.W. 133.33
CAS Number
7446-70-0
Description
Aluminum(Iii) Chloride, CAS Number 7446-70-0, Molecular Weight 133.33 F.W., Chemical Formula AlCl3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 8, HS n.o. 2827.10.0000, PG II, UN1726
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.