Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Amino 1, 1, Tricyano 1 Propene, 250g A1097-250G

Amino 1, 1, Tricyano 1 Propene, 250g (Discontinued)

  • Mfr # A1097-250G
  • Zoro # G8107467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1097-250G
Zoro #
G8107467
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
2-Amino-1,1,3-Tricyano-1-Propene
Shipping Restrictions
UN3439, Nitriles, Toxic, Solid, N.O.S., 6.1, Pg III
Chemical Grade
Reagent
CAS Number
868-54-2
Chemical Formula
C6H4N4
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 132.13

Description

2-Amino-1,1,3-Tricyano-1-Propene, CAS Number 868-54-2, Molecular Weight F.W. 132.13, Chemical Formula C6H4N4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3439, Nitriles, Toxic, Solid, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.