Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amino 1 Methyltetrazole, 5g

  • Mfr # A2427-5G

  • Zoro # G8112979


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 99.10
Shelf Life
24 mo
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2427-5G
Zoro #
G8112979
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
5-Amino-1-Methyltetrazole
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 99.10
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
5422-44-6
Chemical Formula
C2H5N5

Description

5-Amino-1-Methyltetrazole, CAS Number 5422-44-6, Molecular Weight 99.1 F.W., Chemical Formula C2H5N5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 4.1, HS 2933.99.9701, PG III, UN1325

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.