Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Amino 1, Propanediol, 10g A0628-10G

Amino 1, Propanediol, 10g (Discontinued)

  • Mfr # A0628-10G
  • Zoro # G8125630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0628-10G
Zoro #
G8125630
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
3-Amino-1,2-Propanediol
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Chemical Formula
C3H9NO2
Chemical Container Material
Clear Glass
CAS Number
616-30-8
Molecular Weight
F.W. 91.11
Chemical Grade
Reagent

Description

3-Amino-1,2-Propanediol, CAS Number 616-30-8, Molecular Weight F.W. 91.11, Chemical Formula C3H9NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.